Burndy YGHR26C58 Compression Connector, Copper, Wire Range: 2 - 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGHR26C58
  • Rexel Part Number:

    275567
  • UPC:

    781810220719

Compression Connector, Copper, Wire Range: 2 to 2/0 AWG, 5/8 Inch Ground Rod

$ 54.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGHR26C58

Rexel Part # 275567

UPC 781810220719

UNSPSC 39121427

Diameter 5/8 in

Gauge 2

Material Copper

Range 2 - 2/0 AWG

Type Compression Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch