Ilsco GGC-2 1/2" & 5/8" Grounding Grid Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GGC-2
  • Rexel Part Number:

    91844
  • UPC:

    783669260526

Grounding Grid Connector, Copper, Type GGC, Main Conductor: 250 MCM - 1/0 AWG Stranded, Tap Conductor: 2 AWG Stranded - 4 AWG Solid, Ground Rod Size: 1/2", 5/8".

$ 66.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GGC-2

Rexel Part # 91844

UPC 783669260526

UNSPSC 39121448

Circuits 1

Diameter 5/8 in

Gauge 1/0

Material Copper

Type Grid Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch