Ilsco GGC-7 3/4" & 5/8" Grounding Grid Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GGC-7
  • Rexel Part Number:

    216568
  • UPC:

    783669260625

Grounding Grid Connector, Copper, Type GGC, Main Conductor: 500 MCM - 250 MCM, Tap Conductor: 250 MCM - 3/0 AWG Stranded, Ground Rod Size: 3/4", 5/8".

$ 94.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GGC-7

Rexel Part # 216568

UPC 783669260625

UNSPSC 39121448

Circuits 1

Diameter 5/8 in

Gauge 3/0

Material Copper

Type Grid Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch