Milwaukee 0725-20 M28 Cordless Lithium-Ion Grinder/Cut-Off Tool

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    0725-20
  • Rexel Part Number:

    176639
  • UPC:

    045242155347

Grinder/Cut-Off Tool, M28, Cordless, RPM: 8000, Voltage Rating: 28V DC, Weight: 6.800lbs, Spindle Thread Size: 5/8" - 11", Length: 14", Slide-On Switch, Locking Spindle, Lithium-Ion Battery.

$ 229.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 0725-20

Rexel Part # 176639

UPC 045242155347

UNSPSC 27112704

Type Kit

Volts DC 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch