DEWALT D28114 Heavy-duty 4-1/2in/5in High Performance Grinder

  • Mfr/Brand Name:

    DEWALT
  • Mfr Number:

    D28114
  • Rexel Part Number:

    729430
  • UPC:

    028877549897

Current: 13a, Maximum Watts Out: 1700w, No Load Speed: 11000rpm, Wheels Speed: 12000rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 13in, Toolweight: 4.6lb, Includes: 2-position Side Handle; Depressed Center Wheel; Keylessadjustable Guard; Wrench

$ 405.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand DEWALT

Mfr Part # D28114

Rexel Part # 729430

UPC 028877549897

UNSPSC 27112704

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch