Channellock 420 Tongue and Groove Plier, 9-1/2", Max Jaw Opening 1-1/2", 5 Settings

  • Mfr/Brand Name:

    Channellock
  • Mfr Number:

    420
  • Rexel Part Number:

    110461
  • UPC:

    025582300676

9-1/2" Tongue & Groove Pliers, Straight Jaw, Adjustments: 5, Jaw Length: 1.12", Jaw Capacity: 1.5"

$ 20.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Channellock

Mfr Part # 420

Rexel Part # 110461

UPC 025582300676

UNSPSC 27112142

Length 9 1/2 in

Material Steel

Type Pliers

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch