Channellock 426 Tongue and Groove Plier, 6-1/2", Max Jaw Opening 7/8", 5 Settings

  • Mfr/Brand Name:

    Channellock
  • Mfr Number:

    426
  • Rexel Part Number:

    106134
  • UPC:

    025582301277

6-1/2" Tongue & Groove Pliers, Straight Jaw, Adjustments: 5, Jaw Length: 13/16", Jaw Capacity: 7/8"

$ 16.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Channellock

Mfr Part # 426

Rexel Part # 106134

UPC 025582301277

UNSPSC 27112142

Length 6 1/2 in

Material Steel

Type Pliers

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch