Klein D504-10 Pump Pliers, 9-7/8", Max Jaw Opening 2-1/8", Plastic Yellow Handle

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    D504-10
  • Rexel Part Number:

    531664
  • UPC:

    092644730467

Pump Pliers, Length 9-7/8 Inch, Max Jaw Opening 2-1/8 Inch, Jaw Length 1 Inch, Serrated Jaw with Nail Holding Groove, Chrome Vanadium Steel, Plastic Yellow Handle

$ 33.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # D504-10

Rexel Part # 531664

UPC 092644730467

UNSPSC 27112113

Length 10 in

Type Pliers

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch