Knipex 88-01-250-SBA Pump Pliers, Alligator Style, 10", Max Jaw Opening 2", 9 Settings

  • Mfr/Brand Name:

    Knipex
  • Mfr Number:

    88-01-250-SBA
  • Rexel Part Number:

    512771
  • UPC:

    84322100018

Pump Pliers, Alligator Style, Length 10 Inch, Max Jaw Opening 2 Inch for Pipe, Max Jaw Opening 46 mm for Nuts, 9 Adjustment Settings, Serrated Jaw, Steel, Polished Finish, Red Plastic Handle

$ 22.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Knipex

Mfr Part # 88-01-250-SBA

Rexel Part # 512771

UPC 84322100018

UNSPSC 27112111

Length 10 in

Material Steel

Opening 2 in

Type Pliers

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch