Erico Cadweld IBTB Intersystem Bonding Termination, 14 - 6 AWG

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    IBTB
  • Rexel Part Number:

    7249
  • UPC:

    782856625452

Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 6 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.

$ 15.55 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # IBTB

Rexel Part # 7249

UPC 782856625452

UNSPSC 46182103

Circuits 5

Gauge 14

Material Zinc

Type Ground Bar

Place your Will Call order by clicking the cart button next to the appropriate Branch