ABB Entrelec 0165 113.16 Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0165 113.16
  • Rexel Part Number:

    271076
  • UPC:

    662019960203

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

$ 6.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0165 113.16

Rexel Part # 271076

UPC 662019960203

UNSPSC 39121410

Color Green/Yellow

Family / Style Entrelec

Mounting Din Rail

Type Ground Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch