ABB Entrelec 0165 114.17 Terminal Block, Ground, 8mm, Type: 6/8.P, Green/Yellow

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0165 114.17
  • Rexel Part Number:

    50686
  • UPC:

    662019960210

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 6/8.P. Color: V2 Green/Yellow. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

$ 5.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0165 114.17

Rexel Part # 50686

UPC 662019960210

UNSPSC 39121410

Color Green/Yellow

Family / Style Entrelec

Mounting Din Rail

Type Ground Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch