ABB Entrelec 0165 115.10 Terminal Block, Ground, 10mm, Type: 6/8.P, Green/Yellow

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0165 115.10
  • Rexel Part Number:

    271082
  • UPC:

    662019960227

Ground Terminal Block with Rail Contact. Screw Clamp. Type: M10/10.P. Color: V2 Green/Yellow. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.

$ 6.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0165 115.10

Rexel Part # 271082

UPC 662019960227

UNSPSC 39121410

Color Green/Yellow

Family / Style Entrelec

Mounting Din Rail

Type Ground Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch