Allen-Bradley 1492-JG16 Terminal Block, Grounding, 24 - 4AWG, Green/Yellow, 16mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JG16
  • Rexel Part Number:

    1771
  • UPC:

    66207305848

Terminal Block, Ground Block, Green / Yellow, 24 - 4 AWG, 16 mm, 50 in a Package

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JG16

Rexel Part # 1771

UPC 66207305848

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 24 - 4 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch