Allen-Bradley 1492-JG3 Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JG3
  • Rexel Part Number:

    1739
  • UPC:

    66207305844

Terminal Block, Ground Block, Green / Yellow, 22 - 12 AWG, 2.5 mm, 100 in a Package

$ 6.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JG3

Rexel Part # 1739

UPC 66207305844

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

View similar products in this category:

I was looking the the Allen-Bradley green/yellow terminal grounding block. For the price it says $6.22 each. Is that per terminal block? Or is that for a package of 100?

Asked by: Mark
  • y_2017, m_3, d_27, h_2CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_1739, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch