Allen-Bradley 1492-LG16 Terminal Block, Grounding, Green/Yellow, 14 - 6AWG, 16mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LG16
  • Rexel Part Number:

    20469
  • UPC:

    66207305647

Terminal Block, Grounding, Green/Yellow, 14 - 6 AWG, 16 mm, 25 in a Package

$ 9.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LG16

Rexel Part # 20469

UPC 66207305647

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 14 - 6 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch