Allen-Bradley 1492-LG2Q Terminal Block, Grounding, 2 Points Each Side, Green/Yellow, 1.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LG2Q
  • Rexel Part Number:

    20451
  • UPC:

    66207305637

Terminal Block, Grounding, 2 Connection Points Each Side, Green/Yellow, 26 - 14 AWG, 1.5 mm, 50 in a Package

$ 5.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LG2Q

Rexel Part # 20451

UPC 66207305637

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 26 - 14 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch