Allen-Bradley 1492-LG3 Terminal Block, Grounding, Green/Yellow, 30 - 12AWG, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LG3
  • Rexel Part Number:

    11651
  • UPC:

    66207305638

Terminal Block, Grounding, Green/Yellow, 30 - 12 AWG, 2.5 mm, 50 in a Package

$ 4.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LG3

Rexel Part # 11651

UPC 66207305638

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 30

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch