Allen-Bradley 1492-LG3T Terminal Block, Grounding, Green/Yellow, 30 - 12AWG, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-LG3T
  • Rexel Part Number:

    16868
  • UPC:

    66207305639

Terminal Block, Grounding, with 2 points on 1 Side, Green/Yellow, 30 - 12 AWG, 2.5 mm, 50 in a Package

$ 5.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-LG3T

Rexel Part # 16868

UPC 66207305639

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 30 - 12 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch