Allen-Bradley 1492-WG6 Terminal Block, Grounding, Green/Yellow, 6mm, 22 - 10AWG

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WG6
  • Rexel Part Number:

    55938
  • UPC:

    66246817674

Terminal Block, Grounding, Green/Yellow, 6 mm, 22 - 10 AWG, 50 in a Package

$ 9.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WG6

Rexel Part # 55938

UPC 66246817674

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch