Cooper Crouse-Hinds HGLL 1 1/2 Grounding Bushing Insulated 150 C 4 To 14 Al Lug

1/2", Insulated Ground Bushing, Threaded Type with Set Screw, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 4 AWG - 14 AWG . For Copper or Aluminum Grounding.

$ 976.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # HGLL 1

Rexel Part # 614644

UPC 784564113054

UNSPSC 39121312

Diameter 1/2 in

Material Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch