Dottie GBL300 Grounding Bushing, Insulated, Size: 3", Wire Range: 4 - 14 AWG

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    GBL300
  • Rexel Part Number:

    614828
  • UPC:

    78100210435

Grounding Bushing, Insulated, Size: 3", Wire Range: 4 - 14 AWG, Body: Zinc, Lug: Aluminum

$ 2,534.94 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # GBL300

Rexel Part # 614828

UPC 78100210435

UNSPSC 39121312

Diameter 3 in

Material Zinc

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch