OZ Gedney ABLG-1504 Grounding Bushing, 1-1/2", Threaded, Insulated, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    ABLG-1504
  • Rexel Part Number:

    165069
  • UPC:

    783126011302

Conduit Hardware, Bushings, Insulating, Trade Size: 1 1/2 Inch, Material: Copperfree Aluminum, Connection Type: Set-screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, Outside Diameter: 2 1/4 Inch, Width: 3/4 Inch,grounding Wire Size Minimum: 14 Awg

$ 34.28 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # ABLG-1504

Rexel Part # 165069

UPC 783126011302

UNSPSC 39121312

Diameter 1 1/2 in

Gauge 14

Material Aluminum

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch