OZ Gedney BLG-0704 Grounding Bushing, Insulated, Size: 3/4", Steel/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-0704
  • Rexel Part Number:

    15949
  • UPC:

    78312604206

Grounding Bushing, Insulated, Size: 3/4 Inch, Cable Size: 14 - 4 AWG, Material/Finish: Steel/Zinc

$ 14.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-0704

Rexel Part # 15949

UPC 78312604206

UNSPSC 39121312

Diameter 3/4 in

Material Steel

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch