OZ Gedney BLG-1104 Grounding Bushing, 1", Threaded, Insulated, Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-1104
  • Rexel Part Number:

    182994
  • UPC:

    78312604212

Grounding Bushing, 1 Inch, Threaded, Insulated, 14 to 4 AWG, Steel, For Use With Rigid/IMC Conduit

$ 17.06 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-1104

Rexel Part # 182994

UPC 78312604212

UNSPSC 39121312

Diameter 1 in

Gauge 14

Material Steel

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch