OZ Gedney BLG-1122 Grounding Bushing, Insulated, Size: 1", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-1122
  • Rexel Part Number:

    252913
  • UPC:

    78312604215

Grounding Bushing, Insulated, Size: 1 Inch, Cable Range: 8 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc

$ 24.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-1122

Rexel Part # 252913

UPC 78312604215

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch