OZ Gedney BLG-1504 Grounding Bushing, 1-1/2", Threaded, Insulated, Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-1504
  • Rexel Part Number:

    16133
  • UPC:

    78312604224

Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 14 to 4 AWG, Steel, For Use With Rigid/IMC Conduit

$ 26.20 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-1504

Rexel Part # 16133

UPC 78312604224

UNSPSC 39121312

Diameter 1 1/2 in

Gauge 14

Material Steel

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch