OZ Gedney BLG-2622 Grounding Bushing, Insulated, Size: 2-1/2", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-2622
  • Rexel Part Number:

    375851
  • UPC:

    78312604239

Grounding Bushing, Insulated, Size: 2-1/2 Inch, Cable Range: 8 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc

$ 60.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-2622

Rexel Part # 375851

UPC 78312604239

UNSPSC 39121312

Diameter 2 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch