OZ Gedney BLG-3122 Grounding Bushing, 3", Threaded, Insulated, Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-3122
  • Rexel Part Number:

    327034
  • UPC:

    78312604248

Grounding Bushing, 3 Inch, Threaded, Insulated, 8 to 2/0 AWG, Steel, For Use With Rigid/IMC Conduit

$ 73.54 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-3122

Rexel Part # 327034

UPC 78312604248

UNSPSC 39121312

Diameter 3 in

Gauge 8

Material Steel

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch