OZ Gedney BLG-3622 Grounding Bushing, Insulated, Size: 3-1/2", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-3622
  • Rexel Part Number:

    400981
  • UPC:

    783126042573

Conduit Hardware, Bushings, Insulating, Trade Size: 3 1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid, Imc, Emt, Outside Diameter: 4 1/2 Inch, Width: 1 Inch, Grounding Wire Size Minimum: 8 Awg

$ 86.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-3622

Rexel Part # 400981

UPC 783126042573

UNSPSC 39121312

Diameter 3 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch