OZ Gedney BLG-4150 Grounding Bushing, Insulated, Size: 4", Malleable Iron/Zinc

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    BLG-4150
  • Rexel Part Number:

    298205
  • UPC:

    78312604272

Grounding Bushing, Insulated, Size: 4 Inch, Cable Range: 250 - 500 MCM, Material/Finish: Malleable Iron/Zinc

$ 243.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # BLG-4150

Rexel Part # 298205

UPC 78312604272

UNSPSC 39121312

Diameter 4 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch