Appleton GIB-100L-20AC Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-100L-20AC
  • Rexel Part Number:

    110290
  • UPC:

    781381091114

1", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) to 4 AWG (Stranded). For Copper or Aluminum Grounding.

$ 1,175.46 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-100L-20AC

Rexel Part # 110290

UPC 781381091114

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch