Appleton GIB-125L-20AC Grounding Bushing, Insulated, 1-1/4", Size: 14 - 2/0 AWG, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-125L-20AC
  • Rexel Part Number:

    259778
  • UPC:

    78138109113

Grounding Bushing, Insulated, Diameter: 1 Inch, Size: 14 (SOL) - 2/0 (STR) AWG, Malleable Iron, Aluminum Lug For Copper/Aluminum Conductors.

$ 1,969.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-125L-20AC

Rexel Part # 259778

UPC 78138109113

UNSPSC 39121312

Diameter 1 1/4 in

Gauge 14

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch