Appleton GIB-250L-25AC Insulated Grounding Bushing, 2-1/2", 6 AWG - 250 MCM

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-250L-25AC
  • Rexel Part Number:

    323145
  • UPC:

    78138109120

Insulated Grounding Bushing, 2-1/2", 6 AWG - 250 MCM, Malleable Iron, Zinc Electroplated, Aluminum Lay-In-Lug, For Threaded Rigid Metal Conduit & IMC, 150 Degree Celsius Temperature Rating

$ 4,834.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-250L-25AC

Rexel Part # 323145

UPC 78138109120

UNSPSC 39121312

Diameter 2 1/2 in

Gauge 6 - 250

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch