Appleton GIB-250L-4AC Grounding Bushing, 2 1/2", Insulated, Threaded, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-250L-4AC
  • Rexel Part Number:

    58041
  • UPC:

    781381091183

2 1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

$ 3,577.61 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-250L-4AC

Rexel Part # 58041

UPC 781381091183

UNSPSC 39121312

Diameter 2 1/2 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch