Appleton GIB-300L-25AC Ground Bushing, Threaded Type, 3", Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-300L-25AC
  • Rexel Part Number:

    58022
  • UPC:

    781381091237

3", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 6 AWG (Stranded) - 250 MCM (Stranded). For Copper or Aluminum Grounding.

$ 6,337.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-300L-25AC

Rexel Part # 58022

UPC 781381091237

UNSPSC 39121312

Diameter 3 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch