Appleton GIB-350L-20AC Grounding Bushing, 3-1/2", Threaded, Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-350L-20AC
  • Rexel Part Number:

    243887
  • UPC:

    781381091251

3-1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

$ 6,361.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-350L-20AC

Rexel Part # 243887

UPC 781381091251

UNSPSC 39121312

Diameter 3 1/2 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch