Appleton GIB-400L-4AC Grounding Bushing, Threaded, Insulated, Malleable, 4"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-400L-4AC
  • Rexel Part Number:

    57969
  • UPC:

    781381091275

4", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

$ 7,278.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-400L-4AC

Rexel Part # 57969

UPC 781381091275

UNSPSC 39121312

Diameter 4 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch