Appleton GIB-50L-4AC Grounding Bushing, 1/2", Threaded, Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-50L-4AC
  • Rexel Part Number:

    57953
  • UPC:

    781381091077

1/2", Insulated Ground Bushing, Threaded Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

$ 826.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-50L-4AC

Rexel Part # 57953

UPC 781381091077

UNSPSC 39121312

Diameter 1/2 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch