OZ Gedney HBLG-1104 Grounding Bushing, Insulated, Threaded, Size: 1", Malleable Iron/HDG

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    HBLG-1104
  • Rexel Part Number:

    206728
  • UPC:

    783126270259

Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Hot Dip/mechanical Galvanized, Connection Type: Set-screw, Maximum Temperature Rating: 150degree C, Features: For Rigid, Imc, Emt, Outside Diameter: 1 5/8 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 14 Awg

$ 24.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # HBLG-1104

Rexel Part # 206728

UPC 783126270259

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch