OZ Gedney IBC-100L-4BC 1 In Gndg Insul Bshg W/lug

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-100L-4BC
  • Rexel Part Number:

    254281
  • UPC:

    783126306057

Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Malleableiron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 1 3/4 Inch, Width: 9/16 Inch, Grounding Wire Size Minimum: 14 Awg

$ 13.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-100L-4BC

Rexel Part # 254281

UPC 783126306057

UNSPSC 39121312

Place your Will Call order by clicking the cart button next to the appropriate Branch