OZ Gedney IBC-150L-4AC Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-150L-4AC
  • Rexel Part Number:

    202633
  • UPC:

    78312630312

Grounding Bushing, 1-1/2 Inch, Threaded, Insulated, 4 to 14 AWG, Malleable Iron, For Use With Rigid/IMC Conduit

$ 18.33 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-150L-4AC

Rexel Part # 202633

UPC 78312630312

UNSPSC 39121312

Diameter 1 1/2 in

Gauge 14

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch