OZ Gedney IBC-300L-25AC Grounding Bushing, Threaded, Insulated, Malleable, 3"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-300L-25AC
  • Rexel Part Number:

    205234
  • UPC:

    783126303322

Conduit Hardware, Bushings, Insulating, Trade Size: 3 Inch, Material: Malleableiron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 4 1/16 Inch, Width:1 5/16 Inch, Grounding Wire Size Minimum: 6 Awg

$ 66.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-300L-25AC

Rexel Part # 205234

UPC 783126303322

UNSPSC 39121312

Diameter 3 in

Gauge 6

Material Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch