OZ Gedney IBC-350L-25AC Grounding Bushing, Threaded, 3-1/2", Cable Range: 6 AWG - 250 MCM

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-350L-25AC
  • Rexel Part Number:

    327874
  • UPC:

    78312630340

Grounding Bushing, Threaded, Size: 3-1/2 Inch, Cable Range: 6 AWG - 250 MCM, Body: Malleable Iron, Lug: Bronze

$ 70.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-350L-25AC

Rexel Part # 327874

UPC 78312630340

UNSPSC 39121312

Diameter 3 1/2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch