OZ Gedney IBC-75L-4BC Grounding Bushing, Threaded, Size: 3/4", Cable Range: 4 - 14 AWG

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-75L-4BC
  • Rexel Part Number:

    254861
  • UPC:

    78312630603

Grounding Bushing, Threaded, Size: 3/4 Inch, Cable Range: 4 - 14 AWG, Body: Malleable Iron, Lug: Bronze

$ 12.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-75L-4BC

Rexel Part # 254861

UPC 78312630603

UNSPSC 39121312

Diameter 3/4 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch