OZ Gedney SBLG-1104 Grounding Bushing, Insulated, Threadless, Size: 1", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SBLG-1104
  • Rexel Part Number:

    211999
  • UPC:

    78312648108

Grounding Bushing, Insulated, Threadless, Size: 1 Inch, Cable Range: 14 - 4 AWG, Malleable Iron

$ 22.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SBLG-1104

Rexel Part # 211999

UPC 78312648108

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch