OZ Gedney SBLG-2004 Grounding Bushing, Insulated, Threadless, Size: 2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SBLG-2004
  • Rexel Part Number:

    139456
  • UPC:

    78312648120

Grounding Bushing, Insulated, Threadless, Size: 2 Inch, Cable Range: 14 - 4 AWG, Malleable Iron

$ 39.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SBLG-2004

Rexel Part # 139456

UPC 78312648120

UNSPSC 39121312

Diameter 2 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch