Hubbell-Raco 1214 Grounding Bushing, Threaded, Insulated, Malleable, 1"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1214
  • Rexel Part Number:

    51146
  • UPC:

    050169012147

Grounding Bushing 1 In Trade Size, 150 Degree Celsius, #14 to #4 Lay-In Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum

$ 1,836.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1214

Rexel Part # 51146

UPC 050169012147

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch