Hubbell-Raco 1216 Grounding Bushing, Threaded, Insulated, Malleable, 1-1/2"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1216
  • Rexel Part Number:

    50359
  • UPC:

    050169012161

Grounding Bushing 1-1/2 In Trade Size, 150 Degree Celsius, #14 to #4 Lay-In Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum

$ 2,968.87 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1216

Rexel Part # 50359

UPC 050169012161

UNSPSC 39121312

Diameter 1 1/2 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch