Hubbell-Raco 1218 Grounding Bushing, Threaded, Insulated, Malleable, 2"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1218
  • Rexel Part Number:

    50311
  • UPC:

    050169012185

Grounding Bushing 2 In Trade Size, 150 Degree Celsius, #14 to #4 Lay-In Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum

$ 3,691.43 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1218

Rexel Part # 50311

UPC 050169012185

UNSPSC 39121312

Diameter 2 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch